Spesifikasi
| Size (ml) | 1890 |
|---|---|
| Size (oz) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meguiar’s Watermelon Bubblegum Scented Car Wash is a concentrated foaming car wash soap that delivers exceptional cleaning and extra-rich suds. This exciting formula is designed to quickly and efficiently clean dirt, contaminants, and grime from your vehicle’s paintwork while being gentle on the paint. Since it’s pH neutral, it’s tough on dirt but safe for use on waxes, sealants, and coatings when diluted properly.
Watermelon Bubblegum Scented Car Wash is an excellent choice whether you want to use it as a traditional wash in a car wash bucket, foam cannon, or a foam gun. When using in a bucket, consider using a two-bucket method to help reduce the possibility of creating swirls. When using a foam cannon or foam gun, mix one part of the car wash soap with five parts water in your foam cannon bottle. Washing your car should be an enjoyable experience, and this car wash helps to put the fun back into washing with the combination of rich sudsing action, superior cleaning to reveal shiny and clean paint, and an amazing scent.
Watermelon Bubblegum Scented Car Wash is an excellent choice whether you want to use it as a traditional wash in a car wash bucket, foam cannon, or a foam gun. When using in a bucket, consider using a two-bucket method to help reduce the possibility of creating swirls. When using a foam cannon or foam gun, mix one part of the car wash soap with five parts water in your foam cannon bottle. Washing your car should be an enjoyable experience, and this car wash helps to put the fun back into washing with the combination of rich sudsing action, superior cleaning to reveal shiny and clean paint, and an amazing scent.
Feature
EXCELLENT CAR CLEANING: Car wash that quickly & easily removes dirt & grime with extra-rich sudsENJOYABLE EXPERIENCE & SMELL: Quick cleaning with an enjoyable Watermelon Bubblegum scent
FOAM CANNON READY: Versatile car wash that works great in a foam cannon or foam gun, just dilute 5:1
BUCKET READY: Excellent choice for use in a wash bucket, just mix one 30mls per 4L of water.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8yP112267322-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
