Meguiar's Car Wax Ultimate Insane Shine Paint Glosser (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's Ultimate Insane Shine Paint Glosser quickly amplifies your paint's gloss and color while also concealing light swirls! Polishing oils feed the paint for more depth, gloss, and shine. Additionally, the product fills in light swirls and other light defects, making them visibly disappear. By concealing paint defects, you will achieve increased gloss with a brilliant mirror-like finish! Use it after each wash to boost your finish or whenever you want an amazing show car shine!
Feature
GLOSS ENHANCER: Turns up color, saturation and enhances gloss by nourishing paint
REDUCES THE APPEARANCE OF SWIRLS: Conceals light swirls and towel marks, enhancing reflections and shine
POLISH WITHOUT ALL THE WORK: Delivers the results of a traditional liquid polish in a modern spray detailing product
USE BY ITSELF OR WITH OTHER PRODUCTS: Perfect on its own or pair with a spray wax like Meguiar's Ultimate Quik Wax for quick and easy paint care
EASY TO USE: Spray on a microfiber towel, work in and wipe off excess

Ulasan Produk

Tidak ada ulasan