Spesifikasi
| Size (ml) | 945 |
|---|---|
| Size (oz) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ADVANCED TECHNOLOGY: Super Micro Abrasive Technology (SMAT) makes it an excellent swirl remover as it cleans paint quickly and gently without further inducing swirls or hazing for amazing high-gloss depth and shine
WATER BEADING PROTECTION: This formula is a combination of a professional car cleaner and professional car polish that contains SiO2-based protection that leaves behind durable water beading protection
VERY USER-FRIENDLY: Our professional cleaner polish is easy to apply, is easy to wipe off, and is a low dusting formula for fast and easy clean-ups
ALL IN ONE: This cleaner and polish also provides significant protection to your paint, in essence giving you three steps in one bottle. It delivers significant defect removal, boosts gloss, and leaves behind considerable protection
USE YOUR WAY: Our professional detailing cleaner wax removes up to 3000 grit sanding marks when used with a machine polisher. It can also be used by tall or short stroke dual action variable speed polisher, rotary buffer, or by hand
WATER BEADING PROTECTION: This formula is a combination of a professional car cleaner and professional car polish that contains SiO2-based protection that leaves behind durable water beading protection
VERY USER-FRIENDLY: Our professional cleaner polish is easy to apply, is easy to wipe off, and is a low dusting formula for fast and easy clean-ups
ALL IN ONE: This cleaner and polish also provides significant protection to your paint, in essence giving you three steps in one bottle. It delivers significant defect removal, boosts gloss, and leaves behind considerable protection
USE YOUR WAY: Our professional detailing cleaner wax removes up to 3000 grit sanding marks when used with a machine polisher. It can also be used by tall or short stroke dual action variable speed polisher, rotary buffer, or by hand
Feature
Meguiar's So1o All-In-One M300 delivers the best of both worlds by providing considerable defect removal and durable water beading protection all in one formula. It also leaves our most durable protection to date from an all-in-one (AiO) product. Formulated with the professional detailer in mind, this advanced cleaner and polish was fine-tuned for both tall and short-stroke DA polishers but can effectively be used by rotary or by hand. This car wax for professionals and detailing enthusiasts was also engineered so that it can be used with different types of pads and discs, allowing you to increase or decrease how much the product cuts so you can dial in the right combination for the specific job you're working on. This professional cleaner wax is an all-new formula that builds off our original So1o concept but with improved abrasive and wax technologies to ensure you're getting an effective cut, great polishing results, and durable protection, all in one cutting-edge pro-grade formula.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2dP112267085-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
