Spesifikasi
| Size (ml) | 945 |
|---|---|
| Size (oz) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meguiar's Professional Pro Speed Polish M200 is an extremely user-friendly pro-grade polish that's formulated to clean and remove light paint defects while leaving the surface with a swirl-free deep, glossy finish, even on dark and sensitive paints. Created with professional body shops and detailers in mind, this advanced formula quickly removes light paint defects like DA haze and Rotary swirls, finishing out beautifully without creating further haze, swirls, or holograms. The rich polishing oils enhance gloss and shine for a brilliant finish, even when working on darker colors and paint finishes that are more sensitive. This exclusive formula is body shop safe and fine-tuned for both tall and short stroke DA polishers. M200 is also a versatile cleaner polish that's safe and effective when working by hand, dual action variable speed polisher or rotary buffer on glossy paint. It was purposely formulated delivering a long work cycle and is a low dusting for fast clean ups. M200 is also the perfect final step to obtain a show car, swirl-free result after using a more aggressive compound like Meguiar's Professional Pro Speed Compound M100 to remove heavier paint defects.
Feature
AMAZING GLOSS & SHINE: This professional cleaner and polish creates a deep, glossy finish on dark paints and sensitive paints that swirl and scratch easilyVERY USER-FRIENDLY POLISH: M200 is formulated with the end-user in mind and is all about convenience. It has a long work cycle with an easy wipe-off, and the formula has low dusting properties for fast and easy clean-up that will help to cut down on work time
FINE-TUNED FOR DA USE: This professional formula is tuned for a dual action variable speed polisher, both tall & short-stroke DA polishers. However, it's also safe and effective for use by rotary buffer and when using by hand
PROFESSIONAL FORMULA: Our cleaner polish is formulated to deliver professional results easily and quickly when detailing. Optimized for long work cycles for improved results and usability, and is a body shop-safe formula for those working in painting environments
ADVANCED TECHNOLOGY: Much more than your average polishing compound, the abrasive set excels at removing paint defects to clean quickly and gently, while lubricants help to keep from further inducing swirls or haze for an incredible high-gloss and depth of shine, even on the most sensitive paints
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
