Meguiar's Car Wax Paint Dash & Glass (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Size (ml)709
Size (oz)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When do you use Meguiar's Paint, Dash &Glass Inside & Out Detailer? The question is more like when shouldn't you use Meguiar's Paint Dash & Glass?! This revolutionary spray detailer provides quick and easy cleaning with hydrophobic protection on exterior and interior surfaces. It removes dust, road grim, fingerprints, and bird droppings easily from paint, trim, and glass. As it cleans and protects, it leaves a non-greasy finish behind and provides streak-free cleaning on exterior glass. This versatile detailer is perfect for touch-ups, after hand washing, after taking your car through a tunnel car wash, maintaining a clean vehicle, or as needed for spot cleaning. For exterior surfaces, simply mist onto a section, spread with a premium microfiber towel, and flip your towel to a clean portion to wipe dry. For interior surfaces, spray the product onto a microfiber towel and clean the affected area. Flip the towel to a dry portion and wipe dry. So, whether you're working with paint, plastic, trim, vinyl, leather, glass, or auto screens, this advanced car detailer spray quickly and easily cleans and protects your interior and exterior in just one step!
Feature
VERSATILE DETAILER SPRAY: Mist & wipe that cleans & protects many surfaces in & around your car
USE WITH CONFIDENCE: This versatile spray detailer quickly and safely removes fresh contaminants
INTERIOR & EXTERIOR FORMULA: This blend is excellent for inside and outside automotive detailing
CLEAN, PROTECT & MAINTAIN: Quick and easy cleaning leaves behind a non-greasy hydrophobic protection
MAINTAIN YOUR CAR QUICKLY: This formula is the perfect time saver that's safe on multiple surfaces

Ulasan Produk

Tidak ada ulasan