Meguiar's Air Car Freshener Spray Odor Fighting (Pengharum Mobil)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (ml)236
Size (oz)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maybe the inside of your car has unwanted smells or maybe, it’s just a little bit less than fresh. Either way, we have the perfect solution with Meguiar’s Air Re-Fresher Odor Fighting Spray New Car Scent. This premium car air freshener instantly fights odors while leaving behind a long-lasting, refreshing new car scent. It’s easy and convenient to use. Mist the product over the affected carpet and allow product to dry. Essentially, you spray and walk away. The advanced odor-fighting re-fresher technology does its job on odors, leaving your car smelling like new again. This product is also available in a refreshing Black Chrome Scent.
Feature
FRESHEN UP YOUR CAR: Fight bad and unwanted odors while replacing them with a pleasant new car scent
NEW CAR SCENT CAR AIR FRESHENER: Fight off unwanted odors & leave a lasting fresh, new car scent
EASY TO USE CAR AIR REFRESHER: Simply mist over the affected carpet and allow the product to dry
CAR AIR REFRESHER SPRAY: Perfect for fighting odors interiors of cars, trucks, SUVs, RVs & Boats
NEW CAR SMELL AIR FRESHENER: Get a lasting new car smell that reminds you of driving a brand-new car

Ulasan Produk

Tidak ada ulasan