Spesifikasi
| Size (ml) | 473 |
|---|---|
| Size (oz) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Are you looking for a quality all purpose cleaner formulated for car interior surfaces that's easy to work with, has a pleasant smell, and delivers deep and thorough cleaning to all interior surfaces? If so, we're excited to tell you that all your searching is over. Meguiar's All Surface Interior Cleaner is a premium interior cleaner that effectively delivers deep cleaning to all your car interior surfaces. Do you have built up dirt and grime that accumulates on commonly touched surfaces over time? No problem. Remove dirt, dust, grime, and fingerprint oils from vinyl, leather, rubber, and plastics, and this interior cleaner leaves surfaces clean without a gloss or shine. Do you have stains on carpets or upholstered seats from interior accidents or spills? No worries. Remove stains from carpet and upholstery for a clean, refreshed, uniform look, restoring carpet, fabric, and upholstery to like new. Some interior cleaners have a strong chemical smell or use overpowering scents. Not our automotive all purpose cleaner for interiors! It has a fresh citrus scent that makes using the product an easy and positive experience. This interior surface cleaner will deep clean and leave surfaces with a no-gloss, OEM finish. If you are wanting to add gloss and a protective barrier to interior vinyl, leather, rubber, and plastic surfaces after cleaning, follow with an interior protectant, such as Meguiar's Ultimate Protectant. Whether you're looking for a product to do a deep and thorough cleaning or just need something for touch-ups and daily wipe-downs, All Surface Interior Cleaner has you and your interior covered.
Feature
DEEP CLEANING FORMULA: This premium all surface cleaner is formulated for safe and thorough cleaning on ALL interior surfaces. Since it's also a prediluted formula there is no need for mixing or dilution ratiosQUICKLY CLEANS: This all surface spray for car interiors is a fast-acting cleaner that quickly removes tough dirt, daily grime, stains, spills, fingerprint oils, and more. After use, it leaves behind a clean, original, no-gloss OEM finish
FINE-TUNED FOR INTERIORS: Since it's safe and effective for use on ALL interior surfaces, this all surface spray can be used on plastic, vinyl, leather, vinyl, rubber, carpet, and upholstery. Just spray on a towel or brush and work into the surface
PLEASANT TO WORK WITH: Some car interior cleaner formulas have an overpowering or unpleasant scent making them less desirable to work with. Not this interior cleaner, this surface cleaner has a mild and refreshing citrus scent
NO RESIDUE OR GREASY FEEL: Our interior car cleaner won't leave behind a shiny or greasy look or feel, just an original OEM appearance without gloss or shine
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
