Mobil Lubricant for Food Machinery (Pelumas Mesin)

Sebelum PPN:
Rp6.399.900 - Rp11.999.900
Spesifikasi
Rust Characteristics (Procedure A)PASS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobil SHC Cibus Series lubricants are outstanding performance hydraulic, compressor, gear and bearing oils designed to provide outstanding equipment protection, long oil life and problem-free operation in the food and beverage processing and packaging industries. They are formulated from FDA and NSF registered hydrocarbon base fluids and additives. The combination of the naturally high viscosity index and the proprietary additive system enables the Mobil SHC Cibus series lubricants to provide outstanding performance in a wide range of service applications at high and low temperatures, high loading and in areas of high wash-down well beyond the capabilities of typical mineral oils.

The Mobil SHC brand of lubricants is recognised and appreciated around the world for innovation and outstanding performance. These molecular designed products based on synthetic materials symbolise the continuing commitment to use advanced technology to provide outstanding lubricant products. Not least among the benefits is the potential for efficiency improvements compared to mineral oils.

Mobil SHC Cibus Series lubricants are recommended for use in a wide variety of hydraulic, compressor, gear and bearing applications within food and beverage processing, packaging and pharmaceuticals. The products are effective in many applications including those where maintenance costs of component replacement, system cleaning and lubricant changes are high.
- Mobil SHC Cibus 32, 46 and 68 are high performance fluids intended for hydraulic, circulating, compressor and vacuum pump applications
- Mobil SHC Cibus 100, 150, 220, 320 and 460 are intended for gear, bearing and circulating systems
Feature
Features :
- NSF H1 registered lubricants
- Manufactured in facilities that are ISO 22000 certified and registered to ISO 21469
- High viscosity index
- High load carrying capability
- Good seal compatibility
- Excellent oxidation stability
- Excellent water separation and good corrosion protection
- Meets a wide range of equipment requirements

Advantages and Potential Benefits :
- Allows use in food and beverage packaging and processing applications
- Product integrity assurance through independent verification.
- Maintains viscosity and film thickness at high temperatures to help protect equipment
- Exceptional low temperature performance, including low power consumption at start-up
- Helps protect equipment and extend life
- Minimizes unexpected downtime and extends service periods
- Helps reduce potential oil leakage
- Provides long oil and helps extend equipment life
- Helps prevent internal systems from corrosion even where large quantities of water are present
- Maintains lubrication performance even after high pressure wash downs
- Multi-service applications - One product can replace several
- Helps minimize inventory requirements and reduces potential for product misapplication

Ulasan Produk

Tidak ada ulasan