Hualian Manual Box Strapping Machine KZB Series

Sebelum PPN:
Rp11.999.900
Spesifikasi
External Dimensions (LxWxH) (mm)900x580x750
Power (W)320
Strap Force (N)10-450 (Adjustable)
Strapping Speed (s/cycle)3
Table Height (mm)750
Voltage/Frequency (V/Hz)AC 220/50
Width of Strap Used (mm)6-15 (Adjustable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KZB series semiautomatic strapping machine is suitable for cartons, calcium-plastic cases, books, soft and hard packages as well as all kinds of articles in square, cylinder or annulations.
Use of PP strap cycle starts automatically when strap is inserted. The machine dispenses, tensions, seals and cuts the strap automatically. Integrated circuit board control system ensures precise bonding and high availability. Auto motor shut off after pause for the present time, energy-saving.
Model KZB-II is ideally suited for large or heavy products.

Ulasan Produk

Tidak ada ulasan