CAMBRO Tray Fast Food (Nampan)

Sebelum PPN:
Rp59.900 - Rp66.900
Spesifikasi
Heat Resistance (°C)-10 to 80
Size (cm)30x43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fast Food Tray with Handles offers an economical, ergonomic design without compromising quality in service. Constructed with a durable textured surface to resist scratches, the fast food tray is ideal for fast-paced self-serve environments. A deep edge and molded handles ensure safe, comfortable handling of trays, which stack for quick storage. Select a tray in the color that suits your branding for the most value. The Fast Food Tray with Handles is the industry standard in quick-serve restaurants and NSF listed for outstanding quality year after year.
Feature
- Designed for years of fast-paced quick-serve food service
- Molded-in handles provide comfortable, safe handling
- Made of durable chemical resistant polypropylene
- Attractive textured surface hides wear and tear
- Stacking lugs allow for efficient storage
- Heat resistance: -10˚ to +80˚C

Ulasan Produk

Tidak ada ulasan