BANDO V-Belt for Agricultural Machine Red SA Type (Vanbelt)

Sebelum PPN:
Rp189.900 - Rp1.299.900
Spesifikasi
Belt Height (mm)7
Belt Top Width (mm)12.7
Electrical Resistance (ohm)6M or less
Operating Limit Temperature (°C)-30 to 90
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeSA Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
V-belt Red SII is a standard V-belt A-type, B-type, and C-type, which is a V-type belt that is suitable for reverse bending use (reverse bend) by reducing the thickness of the belt. It is especially suitable for agricultural machinery such as combine harvesters where the pulley hits from the back.
Use
For agricultural machinery

Ulasan Produk

Tidak ada ulasan