BANDO V-Belt A Type Red

Sebelum PPN:
Rp209.900 - Rp1.299.900
Spesifikasi
Belt Height (mm)8
Belt ShapeA
Belt Top Width (mm)12.7
MaterialRubber
Offset Angle (°)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeV-Belt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic performance-Electrical resistance passes the US RMA standard (specified 6 MΩ or less). Excellent physical performance-Excellent heat resistance, oil resistance, chemical resistance, and flame retardancy due to the special synthetic rubber formulation.

Ulasan Produk

Tidak ada ulasan