BANDO High Performance Super Torque Synchro Belt HP-STS 200S5M

Sebelum PPN:
Rp389.900 - Rp1.199.900
Spesifikasi
Belt ShapeS5M
Belt Width (mm)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
StructureBack Rubber/Core Wire/Tooth Cloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The HP-STS belt has higher torque and higher transmission than ordinary trapezoidal teeth due to the meshing theory based on the unique tooth shape, and also realizes high torque and high transmission by using highly rigid components. Although it varies depending on the area, the transmission capacity is improved by 1.4 to 1.8 times compared to the normal STS. Since the belt width can be narrowed compared to the standard specifications, noise can be reduced. Due to the high transmission capacity, the width can be narrowed and the pulley diameter can be made smaller than the standard specifications, so a compact design is possible.
Use
OA equipment such as copiers and fax machines, FA equipment such as machine tools and injection molding machines, medical equipment, home appliances, etc.

Ulasan Produk

Tidak ada ulasan