SAMOA Water Based Fluids Flexible Outlet

Sebelum PPN:
Rp4.399.900
Spesifikasi
Compatible FluidsWindscreen washer, Glycol, Water based fluids
Fluid Inlet (inch)1/2 BSP (F)
Fluid Outlet (inch)1/2 BSP (F)
Inlet Size (inch)1/2
Maximum Free Flow Delivery (L/minute)30
Maximum Free Flow Delivery (gal/minute)8
Maximum Outlet Pressure (PSI)725
Maximum Outlet Pressure (bar)50
Operating Temperature Range (°C)-10 to 50
Operating Temperature Range (°F)14 to 122
Outlet Type90° flexible tube, quarter turn manual tip
Wetted MaterialsThermoplastic, Brass, Rubber, Zinc plated steel, PVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Delivery gun with reinforced polyamide body and stainless steel valve mechanism for use with fluids like.

Ulasan Produk

Tidak ada ulasan