SAMOA Trolley Pump Paint with Sucton Hose (Pompa Cat Troli)

Sebelum PPN:
Rp15.900
Spesifikasi
ApplicationConstruction
Delivery (L/minute)2.2 (60 cycles)
Delivery (gal/minute)0.6 (60 cycles)
Fluid InletM36X2
Fluid Outlet (inch)1/4 BSPP (M)
Maximum Outlet Pressure (PSI)3190
Maximum Outlet Pressure (bar)220
Nozzle (inch)0.019
Package VersionSpraying kit not included
Power (W)750
Pump MountingTrolley
Pump TypeElectric Pumps
Sound Level (dB)65
Wetted MaterialsStainless Steel (AISI 316), PTFE, Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miró electric diaphram sprayer assures constant performance to satisfy all your requirements into the construction market.

Ulasan Produk

Tidak ada ulasan