SAMOA Pneumatic Piston Oil Pump Pumpmaster 35 PM35-5:1

Sebelum PPN:
Rp21.999.900 - Rp23.999.900
Spesifikasi
Air Consumption (nl/minute)350
Air Motor Effective Diameter (mm)80
Air Motor Stroke (mm)80
Air Pressure Operating Range (bar)2 - 12
Air inlet (inch)3/8 BSP (F)
Compatible FluidsOil, Transmission fluid
Cycles Per Minute (Aprox.)80
Delivery (L/minute)12
Delivery Per Cycle (L)12
Fluid Inlet (inch)1 1/2 BSP (F)
Fluid Inlet TypeBall check
Fluid Outlet (inch)1/2 BSP (F)
FluidsOil
Maximum Free Flow Delivery (L/minute)30
Maximum Outlet Pressure (bar)60
Pressure Ratio5:1
Pump Tube MaterialCarbon steel
Sound Level (dB)80
Wetted MaterialsHard chromed steel, Steel, Polyurethane, NBR, Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM35 series air operated piston pumps. Double acting air operated medium pressure pump for oil distribution applications. Pumps include height adjustable 2” BSP (M) bung adaptor for drum and tank bung mounting. Built in port for optional pressure relief valve (PN 609 007). Maximum air consumption with 5 bar (72 psi) air inlet pressure and 80 cpm. Maximum noise level measured at 1 m (3.3’) from the pump, 7 bar (100 psi) air pressure and free delivery.

Ulasan Produk

Tidak ada ulasan