SAMOA Pump Oil Bucket (Pompa Oli / Pompa Drum Manual)

Sebelum PPN:
Rp8.699.900
Spesifikasi
Compatible FluidsOil
Delivery (cc)3.4
Delivery (oz)3.4
Maximum Outlet Pressure (PSI)5000
Maximum Outlet Pressure (bar)350
Operation TypeMobile Dispensers
Reservoir Capacity (kg)16
Reservoir Capacity (lbs)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bucket pumps include a 16 litre leak proof, all steel oval shaped bucket with carrying handle and foot rest for easy handling and stability. For dispensing high viscosity lubricants. Includes a medium pressure lever action pump (100 cc delivery per stroke) with a 1,5 m rubber hose with shut off valve and 135⁰ angled nozzle.

Ulasan Produk

Tidak ada ulasan