SAMOA Needle Nose Adaptor

Sebelum PPN:
Rp209.900
Spesifikasi
Compatible FluidsGrease
Length (mm)37
Recommended Working Pressure (bar)150
Target Product TypeHand-held Equipment Accessories
Thread Size (inch)1/8
Thread TypeNPT (F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle nose adaptor for use with hand operated grease guns only. Connection thread: 1/8" NPT (F). Recomended working pressure 150 bar. For hard to reach greasing points. Length: 37 mm.

Ulasan Produk

Tidak ada ulasan