SAMOA Hydraulic Connector without Check Valve

Sebelum PPN:
Rp1.899.900
Spesifikasi
Compatible FluidsGrease
Diameter (mm)18
Length (mm)42
MaterialRigid steel
Target Product TypeDispensing Valves Accessories, Hand-held Equipment Accessories

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use with hydraulic grease nipples or fittings. Smooth lock-on mechanism that eases grease fitting coupling and uncoupling. Durable, jaws-free coupler with seven retaining balls that assure a proper sealing between grease fitting and grease pump up to 700 bar. 7 (sferas) jaws.

Ulasan Produk

Tidak ada ulasan