SAMOA Heavy Duty Large Capacity Hose Reel RM 100 Series (Selang Gulung Otomatis)

Sebelum PPN:
Rp43.999.900 - Rp49.999.900
Spesifikasi
Compatible FluidsAir, Water, Coolant, Oil, Waste oil, Diesel
Installation OptionsFloor, Tank
Working Pressure (Bar)90
Working Pressure (psi)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very tough construction large capacity reels, able to stand regular use and abuse in Intensive Duty applications. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Full port shaft and swivel for no restrictions. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Large effective radial latching area for easier operation. Hose guide arm can be placed in different positions to accommodate any method of mounting. Narrow footprint allows accommodating more reels on the same surface. Reels with longer hose capacity include a dual spring for effective hose retraction. Hose reels with hose include 0,8 m inlet hose. Model with 15 m 1" hose for AIR / WATER / COOLANT / DIESEL / LUBRICANT OIL / WASTE OIL.

Ulasan Produk

Tidak ada ulasan