SAMOA Hand Held Air Operated Grease Gun

Sebelum PPN:
Rp3.799.900 - Rp4.799.900
Spesifikasi
Compatible FluidsGrease
Delivery (cc)0.03
Delivery (oz)0.03
Maximum Outlet Pressure (PSI)145
Maximum Outlet Pressure (bar)10
Operation TypeHand Held Air Operated Pumps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1.000 cc air operated grease pump. Includes a 1.000 cc barrel with an air driven grease follower. Recommended for high viscosity grease and low temperatures. Supplied with 400 mm double steel braid reinforced outlet hose with 4 jaw connector ( PN 140 040) and filler nipple. Bulk grease loading using a grease filler pump. High pressure, 60:1 pressure ratio, air operated grease pumps. They can be connected to a compressed air line or to the air brake circuit of a commercial vehicle. Delivery: 1 cc each time the trigger is pressed. Maximum air pressure: 10 bar. Air connection thread 1/4" BSP (F).

Ulasan Produk

Tidak ada ulasan