SAMOA Control Valve PG 77ZF Series

Sebelum PPN:
Rp2.699.900
Spesifikasi
Compatible FluidsGrease
Fluid Inlet (inch)1/4 BSP (F)
Fluid Outlet (inch)1/8 BSP (F)
Inlet Size (inch)1/4
Maximum Free Flow Delivery (kg/minute)1
Maximum Free Flow Delivery (lbs/minute)2.2
Maximum Outlet Pressure (PSI)7250
Maximum Outlet Pressure (bar)500
Operating Temperature Range (°C)-10 to 70
Operating Temperature Range (°F)14 to 160
Outlet TypeZ-swivel, reinforced hose tube, grease connector
Wetted MaterialsZinc plated steel, Steel, Rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High pressure grease control guns with ergonomic body and trigger designed to reduce operator hand fatigue. Manufactured in aluminium with steel insert for high pressure. With z-swivel and 450 mm double steel braid reinforced rubber hose with 3 jaw connector.

Ulasan Produk

Tidak ada ulasan