VIVERE WK Think Task Chair Steelcase

Sebelum PPN:
Rp18.999.900
Spesifikasi
Adjustable Seat Height (mm)415-518
Arm Height From Seat (mm)180-285
Arm Rotation Range (°)30; -30
Back Height (mm)570
Back Inclination (°)20
Back Width (mm)465
ColorBlack
Overall Depth (mm)580
Overall Height (mm)980
Overall Width (mm)730
Seat Depth (mm)460
Seat Surface Inclination (°)-2
Seat Width (mm)510
Supported User Weight Range (kg)150
Usable Seat Depth (mm)400-465
Width Between Arms (mm)430-535

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Air LiveBack : Technology works through an innovative geometric design that provides sophisticated support. Breathable and transparent, the specially engineered wave pattern is scaled to provide appropriate support for each part of your spine. It flexes in two dimensions as you move to create responsive, personalized comfort and fit.
4D Armrests : adjust in four dimensions – height, width, depth and pivot – to support neck and shoulders in postures right for work, even as you change tasks, move and collaborate.
The weight-activated back tension : mechanism responds automatically as you sit to create appropriate ergonomic support – with three settings you can adjust for further comfort. The manually adjustable mechanism features 14 settings to provide the ultimate in personalized back tension.
Dynamic Seat : Uses adaptive seat bolstering and conforms to your shape to create instant comfort. Seat depth adjusts to suit your position, and flexible seat edge makes room for movement.

Ulasan Produk

Tidak ada ulasan