VIVERE WK Think Task Chair Metallic Steelcase

Sebelum PPN:
Rp14.999.900 - Rp18.999.900
Spesifikasi
Adjustable Seat Height (mm)420-567
Arm TypeHeight, Width, Pivot, Depth Arm (4D Arm)
Back Finish3D Knit Black
Base TypeBlack Plastic
CastorHard Castors
ColorMetallic
Dimensions (Width x Depth x Height)(mm)724x(559-616)x(947-1067)
Frame FinishBlack Plastic
Lumbar SupportAdjustable Lumbar
Seat FinishingUpholstery Ebony Omni R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work and think properly with an automatic ergonomics chair, Steelcase Think Chair . Leading the way to be smart, simple and sustainable, this chair offers suitable benefits to its users. An integrated liveback system combine in an advances weight –activated mechanism with a natural fluid motion may brings a productive wellbeing at work. To reach its full potential, the seat cushion equipped with adaptive bolstering and comfort dial back control.

Feature :
- Integrated Liveback System
- Advanced weight-activated mechanism with a natural fluid motion
- Comfort Dial back control
Feature
Features :
- Integrated Liveback System
- Advanced weight-activated mechanism with a natural fluid motion
- Comfort Dial back control

Ulasan Produk

Tidak ada ulasan