VIVERE Volare Ottoman Rattan Serries

Sebelum PPN:
Rp3.199.900
Spesifikasi
Base Leg FinishWhite
Base MaterialSteel plate
Cushion Base MaterialPlywood
Cushion FillingNormal foam
Cushion UpholsteryFixed fabric upholstery
Dimensions (Width x Depth x Height)(mm)640x510x435
Seat Height (mm)400
Shell Cover FinishNatural color
Shell Frame FinishNatural color
Shell Frame MaterialSkin-off (polished) rattan pole
Shell and Cover MaterialSkin-on rattan peel open weaving

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The transformation of Indonesian tradition into a product with contemporary design spirit, by fusing the high manufacturing process and the high craftsmanship of the locals, as well as the detail of Indonesian rattan, has brought the real beauty and comfort to this chair.
Feature
Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills

Ulasan Produk

Tidak ada ulasan