VIVERE Shane Night Stand S Series

Sebelum PPN:
Rp6.099.900
Spesifikasi
Case FinishExposed panel covered by white ash veneer in polyurethane color
Case StructurePlywood - MDF panel base
Dimensions (Width x Depth x Height)(mm)500x400x500
Handle FinishingBlack Matte Finish
Handle MaterialAluminum
Leg FinishingBlack Matte Finish
Leg MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Metal Material Care:
- Use dry, clean, and soft cloth for avoiding scratch on metal surface 
- Do not brush with a hard or stringy cloth to clean metal part. It'll scratch component
- Avoid the use of chemicals and household cleaners as they may inflict stain, rust and damage the material

Ulasan Produk

Tidak ada ulasan