VIVERE Seville Side Table City Series

Sebelum PPN:
Rp2.799.900
Spesifikasi
Dimensions (Width x Depth x Height)(mm)400x400x600
Leg FinishingBlack mate open pore texture PU finishing, glossiness 15%
Leg MaterialSolid mahogany wood
Top Table FinishingFinishing shiny polished, creating a mirror-like shine that is identical or smoother than naturally polished rock
Top Table MaterialSintered Stone - Carlo Moreno by Quadra
Top Table Thickness (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Presenting Plaza de Espana, also known as Spain Square, a well-known monument in Seville, Spain. The Plaza de Espana's main feature were massive, towering columns, which resembled the shape of Seville's coffee and side tables. Touched by a solid mahogany wood black finish combined with Quadra Carlo Moreno Polish as the top to create an elegant design.

Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Ulasan Produk

Tidak ada ulasan