VIVERE Raline Ottoman Dainty Series

Sebelum PPN:
Rp3.399.900
Spesifikasi
Back/Seat Cushion MaterialsMulti-density normal foam + dacron
ColorBlack
Dimensions (Width x Depth x Height)(mm)600x600x420
Inner Core MaterialSolid wood frame
Leg FinishingBlack powder coating
Leg TypeTapered metal legs
Structure MaterialPlywood
Upholstery FabricUrban Living KU129-007 (Fabric A)
Upholstery TypeFixed upholstery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the Raline Ottoman – where contemporary design meets unparalleled comfort. This exquisite piece boasts a sturdy wooden frame that ensures durability and longevity. The cushions are generously filled with high-density foam, providing exceptional support and comfort. Upholstered in luxurious, easy-to-clean fabric, the Raline Ottoman offers a sleek look that enhances any living space. Its minimalist design, accented with subtle stitching and tapered legs, adds a touch of modern elegance to your home. Perfect for lounging, entertaining, or simply unwinding, the Raline Ottoman is a must-have for any stylish home. 
​
Sofa Care:
- To prevent fading, keep fabric out of direct sunlight
- Use a vacuum or soft brush to clean dust and dirt regularly (at least once a month).
- Spot clean with a damp cloth or use special cleaning liquid for sofa fabric with dry cloth or sponge
- If Spot can't be cleaned or your fabric, we suggested to Reupholstery
- For complete sofa cleaning, please call professional sofa cleaning service for best result

Metal Material Care:
- Use dry, clean, and soft cloth for avoiding scratch on metal surface 
- Do not brush with a hard or stringy cloth to clean metal part. It'll scratch component
- Avoid the use of chemicals and household cleaners as they may inflict stain, rust and damage the material

Ulasan Produk

Tidak ada ulasan