VIVERE Norwich Sofa L City Series

Sebelum PPN:
Rp17.999.900
Spesifikasi
2S Half (mm)1600x860x765
Arm Cushion FinishingFixed fabric upholstery (Serena Grey - anti-stain feature)
Arm Cushion MaterialLaminated foam
Back Frame FinishingFixed fabric upholstery (Serena Grey - anti-stain feature)
Back/Seat Cushion MaterialsLaminated foam
Backframe MaterialLaminated foam
Chaise (mm)1100x1500x765
ColorSerena Grey
Dimensions (Width x Depth x Height)(mm)2700x1500x765
Seat Cushion FinishingFixed fabric upholstery (Serena Grey - anti-stain feature)
Seat Depth (mm)560
Seat Height (mm)415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inspired by the renowned "Fine City" of Norwich, England, this sofa is also known to be a modest designed sofa that represents forward-looking city with a touch of the past. One of Norwich's most well-known historical landmarks is Norwich Castle. The façade of Norwich Castle appears simple, yet amazing interior hides a beautiful appearance in a straightforward form.

Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Sofa Care:
- To prevent fading, keep fabric out of direct sunlight
- Use a vacuum or soft brush to clean dust and dirt regularly (at least once a month).
- Spot clean with a damp cloth or use special cleaning liquid for sofa fabric with dry cloth or sponge
- If Spot can't be cleaned or your fabric, we suggested to Reupholstery
- For complete sofa cleaning, please call professional sofa cleaning service for best result

Ulasan Produk

Tidak ada ulasan