VIVERE Mekar Coffee Table Rattan Serries

Sebelum PPN:
Rp8.499.900
Spesifikasi
Backrest FinishingNatural
Backrest MaterialSkin-on open weaving Kembang Tanjung
Dimensions (Diameter x Height) (mm)745(Dia.)x385
Inner Structure MaterialPlywood frame
Leg MaterialStainless steel
Shell Decoration FinishNatural to light brown
Shell Decoration MaterialSkin-off rattan pole
Top Table FinishingWalnut gold
Top Table MaterialPlywood + MDF, covered with walnut veneer recon laminate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mekar coffee table calls for attention. Mekar is a statement piece constructed from 2 cm diameter rattan stems, lined and bent gracefully to resemble a blooming flower.
Welcoming anyone who comes into the room where these tables stand. Mekar - which means “blooms” in the Indonesian language - comes in two sizes.

Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills

Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Ulasan Produk

Tidak ada ulasan