VIVERE Matala Swivel Chair Rattan Serries
#Grup produk P112253851
Spesifikasi
| Color | Sanford Grey |
|---|---|
| Dimensions (Width x Depth x Height)(mm) | 700x620x820 |
| Leg Finishing | Sand white spray coating, glossiness 15% |
| Leg Material | Steel |
| Seat Cushion Filling | Normal foam + fiber dacron |
| Seat Cushion Upholstery | Removable fabric – Sanford Grey |
| Seat Height (mm) | 440 |
| Top Frame & Shell Decoration Finish | Hale Village color |
| Top Frame & Shell Decoration Material | Skin-off (polished) rattan pole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Matala is truly inspired by the concept of a smart living and office, creating balance and promoting harmony.
The transformation of Indonesian tradition into a product with contemporary design spirit, by fusing the high manufacturing process and the high craftsmanship of the locals, as well as the detail of Indonesian rattan, has brought the real beauty and comfort to this chair. And yet, its attention to the detail of human factors makes Matala suitable for supporting your productive days at the office or your lazy weekends at home.
Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills
The transformation of Indonesian tradition into a product with contemporary design spirit, by fusing the high manufacturing process and the high craftsmanship of the locals, as well as the detail of Indonesian rattan, has brought the real beauty and comfort to this chair. And yet, its attention to the detail of human factors makes Matala suitable for supporting your productive days at the office or your lazy weekends at home.
Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
