VIVERE Matala Counterstool Rattan Serries

Sebelum PPN:
Rp4.399.900
Spesifikasi
Dimensions (Width x Depth x Height)(mm)520x530x880
Leg FinishingSand white spray coating, glossiness 15%
Leg MaterialStainless steel
Seat Cushion FillingNormal foam + fiber dacron
Seat Cushion UpholsteryRemovable fabric – Urban Living 006
Seat Height (mm)660
Shell Decoration FinishHale Village color
Shell Decoration MaterialSkin-off (polished) rattan pole
Top Frame FinishHale Village color
Top Frame MaterialSkin-off (polished) rattan pole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Matala is truly inspired by the concept of a smart living and office, creating balance and promoting harmony.
The transformation of Indonesian tradition into a product with contemporary design spirit, by fusing the high manufacturing process and the high craftsmanship of the locals, as well as the detail of Indonesian rattan, has brought the real beauty and comfort to this chair. And yet, its attention to the detail of human factors makes Matala suitable for supporting your productive days at the office or your lazy weekends at home.

Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills

Ulasan Produk

Tidak ada ulasan