VIVERE Manchester Lo Armchair City Series

Sebelum PPN:
Rp3.099.900
Spesifikasi
Back & Arm Cushion FinishingFix fabric upholstery (Std - Serena Grey)
Back & Arm Cushion MaterialPanel base and laminated foam
Back/Seat Cushion MaterialsPanel base and laminated foam
ColorBlack Serena Grey
Dimensions (Width x Depth x Height)(mm)610x610x720
Seat Cushion FinishingFix fabric upholstery (Std - Serena Grey)
Seat Height (mm)460
Wood Frame FinishingWater based black color - open pore texture
Wood Frame MaterialMahogany solid wood legs, backrest frame & construction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Modern meets Middle Era architecture of Manchester City served as an inspiration. The Manchester Armchair is a perfect example of Mid Century Modernism design. Your desire for a comfortable seating experience can be completely satisfied by the cushioned armrests and backrest of this chair. Because of its fine black-finished wooden frame and modern beauty, the Manchester Armchair fits in well with any style of dining arrange.

Ulasan Produk

Tidak ada ulasan