VIVERE Kasha Sofa 3 Seater Akara Series

Sebelum PPN:
Rp15.999.900
Spesifikasi
ColorMid Grey
CushionLaminated Foam, Fabric Upholstery
Dimensions (Width x Depth x Height)(mm)2170 x780x750
Leg FinishingAkara Dark Grey OP (glossiness 5%), PU Coating
Leg MaterialSolid Sungkai Wood
Seat Height (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AKARA Series was designed by VIVERE Design Team. The name, AKARA was taken from Sanskrit which means “come back home”. We believe that people always miss the home comfort. Bringing comfortability inside your house, we are adding the feature and homey characteristic to each design.  Simple yet contemporary, it is also represents unique detail to accentuate elegant touch. All design is very suitable for space saving home in urban & modern environment.  These series comes in modular design to fits perfectly to your available space.

Sofa Care:
- To prevent fading, keep fabric out of direct sunlight
- Use a vacuum or soft brush to clean dust and dirt regularly (at least once a month).
- Spot clean with a damp cloth or use special cleaning liquid for sofa fabric with dry cloth or sponge
- If Spot can't be cleaned or your fabric, we suggested to Reupholstery
- For complete sofa cleaning, please call professional sofa cleaning service for best result

Ulasan Produk

Tidak ada ulasan