VIVERE Helano Nested Table S Series

Sebelum PPN:
Rp10.999.900
Spesifikasi
Base Leg FinishBlack matte powder coating, glossiness 10%
Base MaterialSteel square bar (main frame) + steel plate (support frame)
Dimensions Big Table (Diameter x Height) (mm)850x395
Dimensions Small Table (Diameter x Height) (mm)700x345
Top Table FinishingShiny polished (mirror-like finish, smoother than natural rock)
Top Table MaterialSintered Stone - Mistico Nero by Quadra
Top Table Thickness (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Helano Collection: Embracing Tranquility and Beauty Derived from an individual's unique name, Helano Table expresses the essence of tranquility and beauty. True to its namesake that exudes elegance, this table is crafted with a graceful blend of a robust sintered stone top and sturdy iron legs. Helano brings a serene and stylish atmosphere to your living space, creating precious moments with your college.
 
Metal Material Care:
- Use dry, clean, and soft cloth for avoiding scratch on metal surface 
- Do not brush with a hard or stringy cloth to clean metal part. It'll scratch component
- Avoid the use of chemicals and household cleaners as they may inflict stain, rust and damage the material

Ulasan Produk

Tidak ada ulasan