VIVERE Elisse Side Table Dainty Series

Sebelum PPN:
Rp2.899.900
Spesifikasi
Base Leg Size (mm)20x20
Dimensions (Width x Depth x Height)(mm)445x445x600
Leg FinishingBlack Matte Powder Coating
Leg MaterialSteel Square Pipe
Product DetailDaybed & 2 Seater
Top Table FinishingNatural Color, Open Pore - Gloss level 5%
Top Table MaterialSungkai solid wood edging
Top Table Panel FinishingBlack Knight Color, Open Pore - Gloss level 5%
Top Table Panel MaterialMDF Base with White Ash Veneer Lamination

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elisse, is a woman name taken from Greek that means blessed or path of God. Made with wood material for its top, its show you such a simple yet strong vibes. Both coffee and side table are designed to help you putting your goods while relaxing.

Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait