VIVERE Diva Sideboard S Series

Sebelum PPN:
Rp14.999.900
Spesifikasi
Case FinishExposed panel covered by walnut veneer in polyurethane dark walnut color (VOP-WD)
Case StructureMDF panel base
Dimensions (Width x Depth x Height)(mm)1600x415x865
Leg FinishingBlack Matte Finish
Leg MaterialStainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal Material Care:
- Use dry, clean, and soft cloth for avoiding scratch on metal surface 
- Do not brush with a hard or stringy cloth to clean metal part. It'll scratch component
- Avoid the use of chemicals and household cleaners as they may inflict stain, rust and damage the material

Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff. 
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.

Ulasan Produk

Tidak ada ulasan