VIVERE Cielo Arm Chair Rattan Serries
#Grup produk P112252834
Spesifikasi
| Base Leg Finish | Dark brown |
|---|---|
| Base Material | Solid mahogany wood + rattan pole |
| Dimensions (Width x Depth x Height)(mm) | 610x580x800 |
| Leg Material | Solid wood |
| Seat Cushion Filling | Normal foam + dacron |
| Seat Cushion Upholstery | Removable fabric upholstery – Hansel Moonbean |
| Seat Height (mm) | 480 |
| Shell Cover Finish | Dark brown (ROC-DB) |
| Shell Cushion Filling | Normal foam |
| Shell Cushion Upholstery | Fixed fabric upholstery – Hansel Moonbean |
| Shell Frame Finish | Black brown (RC-DB) |
| Shell Frame Material | Skin-off (polished) rattan pole |
| Shell and Cover Material | Skin-on rattan peel weaving |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The transformation of Indonesian tradition into a product with contemporary design spirit, by fusing the high manufacturing process and the high craftsmanship of the locals, as well as the detail of Indonesian rattan, has brought the real beauty and comfort to this chair.
And yet, its attention to the detail of human factors makes our HiCraft Rattan collection suitable for supporting your productive days at the office or your lazy weekends at home
Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills
Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff.
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
And yet, its attention to the detail of human factors makes our HiCraft Rattan collection suitable for supporting your productive days at the office or your lazy weekends at home
Rattan Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- Don't rub dirt or spills
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
- Spot clean with a damp cloth or use special cleansing liquid for sofa fabric with dry cloth or sponge
- Don't rub dirt or spills
Solid Wood & Veneer Care:
- Avoid direct sunlight
- Wipe clean with a soft, dry cloth
- To protect top finishing, we're suggested to use tablecloth
- Use protection material (mat/pad) when placing hot stuff.
- Always lift up items above table when you want to move it, avoid shoving.
- Don't rub dirt or spills
- Avoid placing plastic or rubber product on top table for a continous time.
- Avoid the use of chemicals and household cleaners as they may damage the finish.
- Use product as it has to be.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
