VIVERE Alara Sofa 3 Seater General Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
Base Panel MaterialMDF panel
Dimensions (Width x Depth x Height)(mm)1855x810x735
Frame MaterialSolid wood
GlidesYes
Leg FinishingPolyurethane, dark brown, open pore (OP05)
Leg MaterialSolid mahogany wood
Seat Height (mm)400
Shell Padding MaterialMulti-density normal foam + dacron
Shell UpholsteryFixed fabric upholstery
Structure MaterialPlywood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The name of ALARA is taken from Arabic which means rest. The modular system of this L shape sofa allows you to configure and suit the space. You can change the leg rest ottoman from left to right or center, you can also use this to give more seating space when gathering with more people. We use soft density for our sofa cushioned and low side armrest to give you more leisure and comfortable experience.

Sofa Care:
- To prevent fading, keep fabric out of direct sunlight
- Use a vacuum or soft brush to clean dust and dirt regularly (at least once a month).
- Spot clean with a damp cloth or use special cleaning liquid for sofa fabric with dry cloth or sponge
- If Spot can't be cleaned or your fabric, we suggested to Reupholstery
- For complete sofa cleaning, please call professional sofa cleaning service for best result

Ulasan Produk

Tidak ada ulasan