VIVERE Adeline Sofa 3 Seater Dainty Series

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dimensions (Width x Depth x Height)(mm)2700x900x735
Material & FinishingInner Frame Material (Plywood Panel & Solid Wood Support)
Seat Height (mm)430
Throw Pillow (650x350)Size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sofa Care:
- To prevent fading, keep fabric out of direct sunlight
- Use a vacuum cleaner or soft brush to clean dust and dirt regularly (at least once a month).
- Spot clean with a damp cloth or use special cleaning liquid for sofa fabric with dry cloth or sponge
- If Spot can't be cleaned or your fabric, we suggested to reupholstery
- For complete sofa cleaning, please call professional sofa cleaning service for best result

Ulasan Produk

Tidak ada ulasan

Halaman Terkait