Sebelum PPN:
Rp41.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Current Consumption Current Clamp (mA) | 100 DC |
|---|---|
| Dimensions (LxWxH) (mm) | 123x96x36 |
| Frequency (Hz) | 50/60 |
| Measuring Rate (Hz) | 26000 |
| Memory Capacity | separate phases: 22000 data records, summarised phases: 38000 data records |
| Menu Languages | German, English (GB), English, Spanish, French |
| Operating Conditions (°C) | -5 to 40 (0 to 80 % RH) |
| Power Supply (V) | 100-240 (+/- 10%); (between neutral conductor and phase A) |
| Protection Class Device | IP40 |
| Safety Standard | CAT III 300V |
| Storage Capacity (GB) | 32 |
| Storage Conditions (°C) | -5 to 40, 0 to 80 % RH |
| Storage Interval From (s) | 1 |
| Storage Interval to (minute) | 60 |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Current Clamp for energy monitoring / configuration and data transfer via app / measurement without interrupting the power supply / incl. test leads / compact designThe Current Clamp measures current and voltage values using the connected current transformers and test leads. From this, the active, apparent and reactive power are determined and transmitted to the measuring platform every second via Wi-Fi. The data is then filed historically on the Current Clamp, processed graphically and can be analysed or exported. The measurement with the Current Clamp is carried out using Rogowski coils or folding current transformers.
Alternatively (if no internet connection is available), the data can be recorded in the built-in 32 GB flash memory in the form of a CSV file for further processing at a later date. An SD card adaptor is also available as an accessory, which means that the recording duration is more than one year, even when recording to the second. It is also possible to send the CSV files periodically by e-mail, upload them to a server via FTP or transfer them to the measurement platform once the measurement has been completed. Interaction with the Current Clamp is mainly via Wi-Fi and web browser or via app (BLE).
Power is supplied and measured via magnetic measuring tips and connection terminals or probes. The Current Clamp can be connected into any main and sub-distribution board as well as into devices and systems - the power supply does not have to be interrupted. Managing the power supply is the top priority. Without measuring consumption and recording instrumental values such as current, voltage, frequency and power, it is virtually impossible to improve efficiency. The Current Clamp makes it possible to monitor the entire energy consumption and helps to reduce energy costs.
Delivery Scope:
1 x PCE-PA 6500 F150 Current Clamp
4 x test leads (blue, brown, black, grey) 2 m
3 x Rogowski coils
3 x magnetic measuring adaptors 6.6 mm
1 x blue crocodile clip
1 x user manual
1 x service bag
Alternatively (if no internet connection is available), the data can be recorded in the built-in 32 GB flash memory in the form of a CSV file for further processing at a later date. An SD card adaptor is also available as an accessory, which means that the recording duration is more than one year, even when recording to the second. It is also possible to send the CSV files periodically by e-mail, upload them to a server via FTP or transfer them to the measurement platform once the measurement has been completed. Interaction with the Current Clamp is mainly via Wi-Fi and web browser or via app (BLE).
Power is supplied and measured via magnetic measuring tips and connection terminals or probes. The Current Clamp can be connected into any main and sub-distribution board as well as into devices and systems - the power supply does not have to be interrupted. Managing the power supply is the top priority. Without measuring consumption and recording instrumental values such as current, voltage, frequency and power, it is virtually impossible to improve efficiency. The Current Clamp makes it possible to monitor the entire energy consumption and helps to reduce energy costs.
Delivery Scope:
1 x PCE-PA 6500 F150 Current Clamp
4 x test leads (blue, brown, black, grey) 2 m
3 x Rogowski coils
3 x magnetic measuring adaptors 6.6 mm
1 x blue crocodile clip
1 x user manual
1 x service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
