PCE Instruments Wood Moisture Meter (Alat Ukur Kelembaban Kayu)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Accuracy±1 % (within 6-12 % range), ±2 % (13-28 %), ±2 %(29-60 %)
Battery LifeApprox. 10000 measurements
DisplayLCD
Measurement Range6-60 % moisture content
Number of Different Wood Types270
Power Supply1 x 12V 23A battery
Resolution (%)0.1
Unit Dimensions (mm)Approx. 180x80x42
Wood Temperature Range (°C)-10 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCE-WMH-3 Wood Moisture Meter

Features preset characteristic curves for measuring 270 different wood types

PCE-WMH-3 is a portable handheld digital moisture meter or analyzer used to measure the moisture content of wood. This hammer-style wood moisture analyzer features preset characteristic curves for measuring moisture in 270 different wood types.

A table of exotic wood type coefficient values is provided in the user manual to allow for proper calculation. The table lists coefficient values for exotic wood types including but not limited to Gonzales Alves, Pine, Brazilian-Rosewood, Chipboard, Cedar, Dogwood, European Aspen, Elm, Oak, Juniper, Maple, Ash, Quebracho Blanco and Colorado, Sandalwood, Mahagony, Olive, Umbrella, Pear, Persimmon, African Walnut, Teak, Willow and more.

Delivery Scope:
1 x PCE-WMH-3 wood moisture meter
1 x pair of electrodes
1 x replacement pair of electrodes
1 x battery
1 x user manual

Ulasan Produk

Tidak ada ulasan