Spesifikasi
| Anti Reflective Coating | Automatic |
|---|---|
| Cable Diameter (mm) | 4.5 |
| Cable Length (mm) | 1000 |
| Cable Type | Flexible, Metal Braided; Camera Head Swivels 180° |
| Camera Resolution/Image Sensor (px) | 1024x768 |
| Degree of Protection | IP67 |
| Dimensions (mm) | 207.5x35x50 |
| Exposure | Automatic |
| Field of View (°) | 90 |
| Field of View Depth (mm) | 10-100 |
| Image format | JPEG (1024 x 768 Px) |
| Interface | USB-C charging socket 5 V/1 A; WIFI IEEE 802,11 b/g/n 2.4 GHz |
| Lighting | 5 LEDs dimmable via app |
| Menu Navigation | Graphically in App |
| Operating Time (hour) | min. 4 |
| Operating and Storage Temperature (°C) | -10 to +60 (borescope cable); 0 to 40 |
| Perspective (°) | 0 (Zero) |
| Power Supply | 3.7V Li-Ion battery, 2600 mAh |
| Recharge Time (hour) | 2 |
| Storage | via iOS or Android device |
| Storage Option | Image and Video |
| Video format | MP4 (1024x768 Px) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WiFi Industrial Borescope for Android and iOS / Camera head Ø 4.5 mm / 1 m (3 ft 3") cable length/
Camera swivels through 180° / IP 67
The WiFi industrial borescope can be connected to a tablet or smartphone using the Android or iOS app. The WiFi borescope impresses with its simple handling and its robust construction. With the flexible, metal braided borescope cable, examinations under adverse operating conditions are possible with the WiFi borescope. The cable and head diameter is only 4.5 mm. The camera head of the WiFi borescope can be swiveled through 180°. This enables use in narrow cavities and visibility in almost all directions. 5 LEDs ensure that the areas and cavities to be examined are very well illuminated by the WiFi borescope. The brightness of the lighting can be adjusted in stages via the app. Images and videos can be saved in the WiFi borescope app. It is also possible for these files to be sent directly from the WiFi borescope app via email or Messenger.
The WiFi borescope is particularly suitable for workshops for examining cylinders and spark plug holders. However, it can also be used in the construction sector for examining drywall or for analyzing water damage. Thanks to the app for Android and iOS, no external display device or PC is required to continue using the image data.
Delivery Scope:
1 x WiFi Industrial Borescope PCE-VE 500N
1 x USB-C cable
1 x Cleanser
1 x Microfiber cloth
1 x Carrying case
1 x User manual
Camera swivels through 180° / IP 67
The WiFi industrial borescope can be connected to a tablet or smartphone using the Android or iOS app. The WiFi borescope impresses with its simple handling and its robust construction. With the flexible, metal braided borescope cable, examinations under adverse operating conditions are possible with the WiFi borescope. The cable and head diameter is only 4.5 mm. The camera head of the WiFi borescope can be swiveled through 180°. This enables use in narrow cavities and visibility in almost all directions. 5 LEDs ensure that the areas and cavities to be examined are very well illuminated by the WiFi borescope. The brightness of the lighting can be adjusted in stages via the app. Images and videos can be saved in the WiFi borescope app. It is also possible for these files to be sent directly from the WiFi borescope app via email or Messenger.
The WiFi borescope is particularly suitable for workshops for examining cylinders and spark plug holders. However, it can also be used in the construction sector for examining drywall or for analyzing water damage. Thanks to the app for Android and iOS, no external display device or PC is required to continue using the image data.
Delivery Scope:
1 x WiFi Industrial Borescope PCE-VE 500N
1 x USB-C cable
1 x Cleanser
1 x Microfiber cloth
1 x Carrying case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
