Spesifikasi
| Bending Radius (mm) | 60 |
|---|---|
| Camera Head Diameter (mm) | 6.5 |
| Camera Resolution (Pixels) | 1280x720 |
| Dimensions (LxWxH) (mm) | 180x84x130 |
| Field of View (°) | 75 |
| Field of View Depth (cm) | 4-8 |
| Menu Languages | Spanish, French, English |
| Operating Conditions (°C) | 0 to 50 (15 to 90% r.H) |
| Power Supply | Power supply, Battery |
| Probe Length (m) | 1 |
| Probe Material | Tungsten braided |
| Probe Movement | 4-Way |
| Probe Protection Class | IP67 |
| Protection Class Device | IP54 |
| Storage Conditions (°C) | -20 to 60 (15 to 90% r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WiFi Industrial Borescope for use with iOS and Android devices / 4-Way Camera Head / 1 m Cable Length / 6.5 mm Cable Diameter / Cable IP67
The WiFi industrial borescope with the 4-way camera head is a versatile tool for visual inspection and image capture in hard-to-reach areas. With a flexible cable length of 1 meter, the boroscope provides the necessary reach to penetrate tight spaces and capture accurate images.
The boroscope's image transmission is done wirelessly via WiFi, allowing easy and convenient connection to iOS and Android devices. Using the corresponding app, you can control functions of the boroscope, view live images, and record videos. This makes inspection and documentation of hard-to-reach areas extremely efficient.The app for the WiFi endoscope also offers the option to store images and videos directly on your mobile device. This facilitates the organization and access to the recordings made with the WiFi industrial borescope, allowing you to easily share or archive important information.
The camera head of the WiFi industrial borescope has 6 dimmable LEDs mounted on the device's head. These LEDs provide sufficient illumination in dark or poorly lit environments, allowing you to adjust the light intensity on the boroscope as needed to ensure optimal image quality.
Overall, the boroscope with the 4-way camera head, its flexibility, wireless connectivity, storage, and lighting options is a useful tool for various applications, such as maintenance, inspection, and diagnosis in areas where conventional cameras cannot reach.
Delivery Scope:
1 x WiFi Industrial Borescope PCE-WVE 100
1 x Plug-In Power Supply 5V/1.5A
1 x Carrying Case
1 x User Manual
The WiFi industrial borescope with the 4-way camera head is a versatile tool for visual inspection and image capture in hard-to-reach areas. With a flexible cable length of 1 meter, the boroscope provides the necessary reach to penetrate tight spaces and capture accurate images.
The boroscope's image transmission is done wirelessly via WiFi, allowing easy and convenient connection to iOS and Android devices. Using the corresponding app, you can control functions of the boroscope, view live images, and record videos. This makes inspection and documentation of hard-to-reach areas extremely efficient.The app for the WiFi endoscope also offers the option to store images and videos directly on your mobile device. This facilitates the organization and access to the recordings made with the WiFi industrial borescope, allowing you to easily share or archive important information.
The camera head of the WiFi industrial borescope has 6 dimmable LEDs mounted on the device's head. These LEDs provide sufficient illumination in dark or poorly lit environments, allowing you to adjust the light intensity on the boroscope as needed to ensure optimal image quality.
Overall, the boroscope with the 4-way camera head, its flexibility, wireless connectivity, storage, and lighting options is a useful tool for various applications, such as maintenance, inspection, and diagnosis in areas where conventional cameras cannot reach.
Delivery Scope:
1 x WiFi Industrial Borescope PCE-WVE 100
1 x Plug-In Power Supply 5V/1.5A
1 x Carrying Case
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
