Spesifikasi
| Dimensions (mm) | Approx. 235x75x65 |
|---|---|
| Display | Liquid crystal display (LCD) |
| Display Accuracy | ± 0.1 |
| Display Resolution | 0.1 |
| Light Measuring Condition | 45/0 |
| Light Source | Approximating A; simulating D65 |
| Measuring Aperture Diameter (mm) | 15 |
| Measuring Range | 0;-100.0 (displays values up to 199.9) |
| Operating Conditions (°C) | +5 to +35 (< 85 % RH) |
| Power Supply | 5 x 1.5 V AA batteries |
| Standard | ISO 2470; ISO 3688 |
| Whiteness Degree Formula | Whiteness degree of blue light; Wb = R457 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-WSB 1 Surface Testing - Brightness / Whiteness Color Meter
Measures the whiteness degree of blue light (Wb = R457) / Meets ISO 2470 and ISO 3688 standards / Compact, lightweight and user-friendly
PCE-WSB 1 is a portable handheld battery-powered surface testing - brightness / whiteness color meter used to measure the brightness level of paper, cardboard, cellulose, pulp, textiles, paint, enamel, plastic, porcelain, cement, concrete, building materials, chemicals, powders, talc, starch, flour, salt, detergents, cosmetics and other non-metal substances.
Ideally used on flat surfaces, the brightness / whiteness color meter features an easy-to-read liquid crystal display (LCD) screen. The device determines the brightness level by measuring the intensity of the light reflection diffused on a scale of 100. The level of brightness of an absolutely black surface is defined by the meter as 1. Included with the meter are black, white and brilliance standards for DIY calibration as needed to ensure accurate, repeatable measurements are consistently obtained.
Delivery Scope:
1 x PCE-WSB 1 surface testing - brightness / whiteness color meter
1 x brilliance calibration standard
1 x black calibration standard
1 x white calibration standard
2 x powder test boxes
1 x user manual
1 x carrying case
Measures the whiteness degree of blue light (Wb = R457) / Meets ISO 2470 and ISO 3688 standards / Compact, lightweight and user-friendly
PCE-WSB 1 is a portable handheld battery-powered surface testing - brightness / whiteness color meter used to measure the brightness level of paper, cardboard, cellulose, pulp, textiles, paint, enamel, plastic, porcelain, cement, concrete, building materials, chemicals, powders, talc, starch, flour, salt, detergents, cosmetics and other non-metal substances.
Ideally used on flat surfaces, the brightness / whiteness color meter features an easy-to-read liquid crystal display (LCD) screen. The device determines the brightness level by measuring the intensity of the light reflection diffused on a scale of 100. The level of brightness of an absolutely black surface is defined by the meter as 1. Included with the meter are black, white and brilliance standards for DIY calibration as needed to ensure accurate, repeatable measurements are consistently obtained.
Delivery Scope:
1 x PCE-WSB 1 surface testing - brightness / whiteness color meter
1 x brilliance calibration standard
1 x black calibration standard
1 x white calibration standard
2 x powder test boxes
1 x user manual
1 x carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
