Spesifikasi
| Bulb Dimensions (mm) | 75 |
|---|---|
| Data Storage Intervals | Automatically: every 1-3600 seconds; Manually: with every key press |
| Device Dimensions (mm) | 177x68x445 |
| Display Size (mm) | 52x38 (LCD with background lights) |
| Environment Humidity (%RH) | < 85 |
| Interface | RS232/USB |
| Memory Card (GB) | SD memory card 1-16 |
| Operating Temperature (°C) | 0 to +50 |
| Power Consumption (mA) | DC; 14 at standard operation; DC 37 with data storage and without Display lights on |
| Voltage Supply | 6 x 1.5V AA batteries or 9V Adapter |
| WBGT Formula | Inside/outdoors and no sun: WBGT= (0.7 x WB) + (0.3 x TG); Outdoors and sun: WBGT=(0.7 x WB) + (0.2 x TG) + (0.1 x TA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-WB 20SD Heat Stress Meter
Multipurpose real-time or data-recording temperature and humidity measuring device
PCE-WB 20SD is a data-logging heat stress meter used to measure indoor / outdoor wet bulb globe temperature (WBGT), black globe temperature (TG), wet bulb temperature (WB), dew point temperature, air temperature (TA) and relative humidity. Thus, this multipurpose data-recording device is an ideal tool for evaluating heat stress risks in different work environments. The device is also used by indoor air quality (IAQ) inspection professionals to assess the performance of heating, ventilation and air conditioning (HVAC) systems.
Featuring a large and easy-to-read LCD screen with green backlight, this data-recording heat index meter has a programmable WBGT alarm setting with audible and visual alerts to notify workers of unsafe conditions in the workplace or at the job site in real time. PCE-WB 20SD offers manual (push-button) or automatic (adjustable 1 to 3600 sec) sampling and accommodates SD memory cards from 1 to 16 GB.
Delivery Scope:
1 x PCE-WB 20 SD heat stress meter
1 x SD card memory
1 x User manual
1 x Carrying case
Multipurpose real-time or data-recording temperature and humidity measuring device
PCE-WB 20SD is a data-logging heat stress meter used to measure indoor / outdoor wet bulb globe temperature (WBGT), black globe temperature (TG), wet bulb temperature (WB), dew point temperature, air temperature (TA) and relative humidity. Thus, this multipurpose data-recording device is an ideal tool for evaluating heat stress risks in different work environments. The device is also used by indoor air quality (IAQ) inspection professionals to assess the performance of heating, ventilation and air conditioning (HVAC) systems.
Featuring a large and easy-to-read LCD screen with green backlight, this data-recording heat index meter has a programmable WBGT alarm setting with audible and visual alerts to notify workers of unsafe conditions in the workplace or at the job site in real time. PCE-WB 20SD offers manual (push-button) or automatic (adjustable 1 to 3600 sec) sampling and accommodates SD memory cards from 1 to 16 GB.
Delivery Scope:
1 x PCE-WB 20 SD heat stress meter
1 x SD card memory
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
