Sebelum PPN:
Rp99.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Diameter (mm) | 28 |
|---|---|
| Cable Length (m) | 30 |
| Depth Of Field (mm) | 10-∞ |
| Field of View (°) | 150.8 |
| Handheld Device Dimension (mm) | 207x118x37 |
| Illumination | 8 LEDs |
| Picture Format | JPEG (640 x 480) |
| Picture Rate (fps) | 30 |
| Video format | ASF (320x240) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VE 380N Videoscope
Waterproof downhole video inspection camera or industrial endoscope with 30 m / 98 ft long cable on reel
PCE-VE 380N is an industrial videoscope, endoscope, borescope or inspection camera with a handheld monitor that allows you to gain valuable visual insight into the inner workings of machines and other small spaces such as ventilation ducts, drainpipes and downpipes, sewer pipes, chimneys and more. This semi-flexible / semi-rigid waterproof inspection camera is ideal for a variety of industrial and trade applications. With a sleek 28 mm / 1.11 in diameter waterproof camera head, PCE-VE 380N is a user-friendly inspection scope that can handle bends in pipes with diameters of only 90 mm / 3.54 in. Images and video can be stored directly on the device or on the memory card.
Delivery Scope:
1 x Videoscope PCE-VE 380N
1 x Camera cable on a roll
1 x Centering star
1 x SD memory card
1 x Carrying case
Waterproof downhole video inspection camera or industrial endoscope with 30 m / 98 ft long cable on reel
PCE-VE 380N is an industrial videoscope, endoscope, borescope or inspection camera with a handheld monitor that allows you to gain valuable visual insight into the inner workings of machines and other small spaces such as ventilation ducts, drainpipes and downpipes, sewer pipes, chimneys and more. This semi-flexible / semi-rigid waterproof inspection camera is ideal for a variety of industrial and trade applications. With a sleek 28 mm / 1.11 in diameter waterproof camera head, PCE-VE 380N is a user-friendly inspection scope that can handle bends in pipes with diameters of only 90 mm / 3.54 in. Images and video can be stored directly on the device or on the memory card.
Delivery Scope:
1 x Videoscope PCE-VE 380N
1 x Camera cable on a roll
1 x Centering star
1 x SD memory card
1 x Carrying case
Warning
Not for medical use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
