Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 195x40x36 |
|---|---|
| Display | LCD display |
| Power Supply | 4 x 1.5V AAA battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water analysis meter PCE-PH 30
pH, conductivity, redox tester with interchangeable sensors / Easy-to-read LC display / Pen pH meter / Automatic temperature compensation
The pH tester PCE-PH 30 is the optimal tool for checking the most important water parameters. The portable pH tester is used to control pH and conductivity. It also serves for simultaneous temperature measurement. Furthermore, the pH tester can be used to measure the redox potential.
A three-point calibration and automatic temperature compensation up to 90°C / 194°F guarantee high accuracy even with fluctuating measuring temperatures. The pH tester has a readable display. The test device is supplied with pH and temperature probe, calibration and storage fluid. The redox probe is available separately as an accessory.
Delivery Scope:
1 x Water analysis meter PCE-PH 30
1 x pH electrode
1 x Conductivity electrode
1 x pH 4 calibration liquid
1 x pH 7 calibration liquid
1 x 1413 µS / cm calibration fluid
1 x Storage solution
1 x Wrist strap
4 x 1.5V AAA battery
1 x User manual
pH, conductivity, redox tester with interchangeable sensors / Easy-to-read LC display / Pen pH meter / Automatic temperature compensation
The pH tester PCE-PH 30 is the optimal tool for checking the most important water parameters. The portable pH tester is used to control pH and conductivity. It also serves for simultaneous temperature measurement. Furthermore, the pH tester can be used to measure the redox potential.
A three-point calibration and automatic temperature compensation up to 90°C / 194°F guarantee high accuracy even with fluctuating measuring temperatures. The pH tester has a readable display. The test device is supplied with pH and temperature probe, calibration and storage fluid. The redox probe is available separately as an accessory.
Delivery Scope:
1 x Water analysis meter PCE-PH 30
1 x pH electrode
1 x Conductivity electrode
1 x pH 4 calibration liquid
1 x pH 7 calibration liquid
1 x 1413 µS / cm calibration fluid
1 x Storage solution
1 x Wrist strap
4 x 1.5V AAA battery
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
