Spesifikasi
| Calibration | manual 2-point calibration |
|---|---|
| Dimensions (mm) | 185x40x48 |
| Dimensions Electrode (mm) | 35x20 |
| Measurement Accuracy | ±2 % of measuring range |
| Measuring Range Chlorine (mg/l) | 0-10.00 |
| Measuring Range Temperature (°C) | 0 to 100 |
| Operating Conditions (°C) | 0 to 60 (20 to 90 % RH not condensing) |
| Power Supply | 1 x 1.5V AAA battery |
| Protection Class | IP67 |
| Resolution (mg/L) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water analysis meter chlorine tester for swimming pools / Measuring range 0 to 10 mg/l
Simple operation / Calibration function / Background lighting
The water analysis meter chlorine tester with a measuring range of 0 to 10 mg/l has been developed for rapid chlorine measurement in water. The display of the chlorine analysis meter shows the chlorine content and the temperature. The measurement result appears on the display within a few seconds after the test and can also be frozen. In addition, the water analysis meter shows a symbol in the display when the measured value is stable.
The measuring accuracy of the water analysis meter chlorine tester is increased by an automatic temperature compensation. The automatic switch-off function after 20 minutes extends the battery life of the water analysis meter.
Because the water analysis meter chlorine tester is small and handy, it is ideally suited for mobile use. Thus, the water analysis meter can be easily used in the swimming pool. The water analysis meter is very simple and understandable to operate, as all buttons are marked with the respective parameter.
Delivery Scope:
1 x Water Analysis Meter PCE-CHT 10 Chlorine Tester
1 x 1.5V AAA battery
1 x Instruction manual
Simple operation / Calibration function / Background lighting
The water analysis meter chlorine tester with a measuring range of 0 to 10 mg/l has been developed for rapid chlorine measurement in water. The display of the chlorine analysis meter shows the chlorine content and the temperature. The measurement result appears on the display within a few seconds after the test and can also be frozen. In addition, the water analysis meter shows a symbol in the display when the measured value is stable.
The measuring accuracy of the water analysis meter chlorine tester is increased by an automatic temperature compensation. The automatic switch-off function after 20 minutes extends the battery life of the water analysis meter.
Because the water analysis meter chlorine tester is small and handy, it is ideally suited for mobile use. Thus, the water analysis meter can be easily used in the swimming pool. The water analysis meter is very simple and understandable to operate, as all buttons are marked with the respective parameter.
Delivery Scope:
1 x Water Analysis Meter PCE-CHT 10 Chlorine Tester
1 x 1.5V AAA battery
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
