PCE Instruments Wall Scanner (Alat ukur ketebalan)

Sebelum PPN:
Rp1.299.900 - Rp2.999.900
Spesifikasi
Display TypeLCD
Protection Class DeviceIP20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire Tracer for wooden beams, metal and power lines / centre point display / audible signal / 2-key operation / alarm

The Wire Tracer offers a reliable solution for the precise detection of objects concealed in walls, floors and ceilings. The integrated calibration function enables precise calibration before each scan to maximise accuracy and reliability. The device quickly and efficiently detects metal, wood, beams and live wires.

The Wire Tracer is equipped with an HD colour LCD that provides a clear visual representation of the scan results. In addition to the audible signal, the Wire Tracer offers a visual display that guides the user to the exact location of the recognised object. Directional arrows and signal bars on the display provide real-time information on the proximity and direction of approaching objects.

The Wire Tracer is equipped with five different scanning modes that cover different requirements and enable the detection of different materials and depths. These include ½ inch, 1 inch and 1½ inch bar modes as well as metal and power line detection. The Wire Tracer reliably locates the centre and edges of metal, beams and girders in depths of up to 38 mm. Metal mode detects ferrous and non-ferrous metals in depths of up to 60 mm whereas cable mode detects live unshielded cables up to a depth of 51 mm. Our Wire Tracer can be a useful tool for craftsmen and DIY enthusiasts.

Delivery Scope:
1 x Wire Tracer PCE-STM 5
1 x 9 V block battery
1 x user manual

Ulasan Produk

Tidak ada ulasan